References
Draper:89843
Rubix:382A8555
Manufacturer :89843
EAN:5059482018688

Product details : DRAPER 89843 SANDING ROLL 115MMX5M 80G
This premium quality 80 grit aluminium oxide sanding roll is resin bonded to provide sharpness and improved working efficiency. The heavy duty D-Weight backing paper makes it more resistant to wear - able to withstand the toughest jobs. It is specially designed for woodworking and can also be used for sanding and finishing metal, aluminium alloy, painted surfaces, plastic and fillers. Suitable for sanding by hand and it is also compatible with 1/2 sheet sanders including Draper Stock No. 57941.
Technical specifications
Attributes
| Length | 5000 mm |
|---|---|
| Width | 115 mm |
| Material | aluminium |
| Type | woodworking sanding roll |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Delivery usually within ( 7 ) days
