3M 50333 216U SOFT HAND ROLL P240


Soft Hand Abrasive Roll 216U

References
3m:50333
rubix:80116054
manufacturer :7000084121
ean:4046719119882
brand logo
brand logo
Technical specifications
Length25 mm
Width114 mm
Grain240
See all Specifications

Product details : 3M 50333 216U SOFT HAND ROLL P240


Get good flexibility and anti-loading properties with 3M™ Soft Hand Abrasive Roll 216U. Our foam backed abrasive rolls can be cut or torn in sheets and have been designed for use on paint, primers and fillers by hand.

Applications

Filler Shaping, Flattening, General Purpose Sanding, Hand Sanding, Sanding

Technical specifications


Attributes
Package weight1391 g
Length25 mm
Width114 mm
Grain240
MaterialPaper
Show UNSPSC/ECL@SS
£ 46.92 excl. VAT
/ Each
£ 56.30 incl. VAT
  • Usually arrives within 14 working days