NORTON 63642557606 ABRASIVE FOAM ROLL A275 115MM X 25M 320G PK 2
PRO - Regular Rolls Foamed Selfgrip
See technical informationReferences
Norton:63642557606
Rubix:80876737

Product details : NORTON 63642557606 ABRASIVE FOAM ROLL A275 115MM X 25M 320G PK 2
Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.
Roll Foamed Selfgrip - Norton Norton Pro - 115mm x25m Gr320
Strengths
Premium Aluminum oxide foam rolls are water-resistant, for dry or wet sanding. Washable
25m long roll of pre-cut sheets, easy to use and economic
Excellent for fine sanding with high finishing level
Ideal for use on round edges, contours and curves without breaking through the paint surface
25m long roll of pre-cut sheets, easy to use and economic
Excellent for fine sanding with high finishing level
Ideal for use on round edges, contours and curves without breaking through the paint surface
Applications
Finishing
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 115 mm |
| Material | polyamide |
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 106.85 excl. VAT
/ Each
£ 128.22 incl. VAT
- Delivery usually within ( 10 ) days
