PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
Poliroll-Sanding Rolls Prk 1025 A 150
See technical informationReferences
Pferd Tools:PRK 1025 A 150
Rubix:228A7706
Manufacturer :42821015
EAN:4007220152515



Product details : PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll-Sanding Rolls Prk 1025 A 150
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 10 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Usually arrives within 14 working days
