• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Floor cleaners
  6. Wet and dry vacuum cleaners
  7. NILFISK 1074066111 AERO 21-01 230V VACUUM

NILFISK 1074066111 AERO 21-01 230V VACUUM

Aero

See technical information

References

Nilfisk:1074066111
Rubix:80372116
brand logo
brand logo

Product details : NILFISK 1074066111 AERO 21-01 230V VACUUM


AERO 21-01 230V Vacuum

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 216.31 excl. VAT
/ Each
£ 259.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 20515 VACUUMKARCHER 1.576-100.0 INDUSTRIAL VACUUM WET & DRY IVC 60/24-2 TACT2NILFISK 107412111 ATTIX 33-01 IC 110-120V 50/60HZ GBDRAPER EXPERT 09544 UNIVERSAL COOLING SYSTEM VACUUM REFILL KITNILFISK ATTO 107400412 ATTIX 50-21 PC CLEAN ROOMDRAPER EXPERT 86685 VACUUM CLEANER M CLASS 35L 110VKARCHER 9.990-904.0 IVR-L 40/20-2 INDUSTRIAL VACUUM CLEANERNILFISK 4010300178 VACUUM CLEANERDEWALT DCV586MN-XJ M CLASS VACDRAPER 20514 VACUUM CLEANER W/DRY 15L 230VNILFISK VACUUM CLEANER EURO 302002900NILFISK ALTO 4010500045 PRESSURE WASHER ATTIX 125-01 230/1/50NUMATIC 833022 CT.900-2.BLUE.V16.KIT A41 C/W UPHOLSTERY NOZZLE.BPBNILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EUNILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap