References
Draper Expert:86685
Rubix:2582300
Product details : DRAPER EXPERT 86685 VACUUM CLEANER M CLASS 35L 110V
Manufactured to fully comply with the 'M' class standard and fitted with an automatic filter cleaner that vibrates after use, maintaining filter permeability and achieving 99.9% dust removal in line with HSE recommendations. Each vacuum is fitted with an auto start/stop 110V plug socket, which automatically switches off and on by use of the power tools on/off button. The low 68 - decibel noise level, 35L capacity, powerful Amiteck motor and full bag indicator all unite to create a vacuum designed with the user in mind delivering a superior experience. Supplied with the following, Cartridge filter, Foam filter, Paper dust bag, 1 x plug socket, 3M flexible hose with hand grip and air control, Two extension tubes, Floor brush, Carpet attachment with fluid insert, Crevice nozzle
Technical specifications
Attributes
| Weight | 8.5 kg |
|---|
Show UNSPSC/ECL@SS
£ 362.69 excl. VAT
/ Each
£ 435.23 incl. VAT
- Delivery usually within ( 7 ) days

