References
3-IN-ONE:44016
Rubix:9967745
EAN:5032227440166

Documents
Product details : 3IN1 44620/03 WHITE LITHIUM GREASE 400ML
For heavy-duty applications, this lubricant prevents rust and corrosion for automobile, marine and workshop use. Spraying on evenly and drying to a thick coating, it will not splatter, melt, run or wash off. With no hazardous chemicals, it is also safe around the home on sliding doors, windows, hinges and garden machinery.
Long-lasting, heavy-duty lubricant
Prevents rust and corrosion
Water and heat resistant
Non-drip formula
Operating temperatures from -10°C to 250°C
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | white lithium grease |
| Min. temperature | -20 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- In stock: Next day delivery
