References
Bahco:SC127
Rubix:220A1271
EAN:7314150121984

Product details : BAHCO SC127 ELECTRICIAN'S SCISSORS 127MM
Electrician's scissors with plastic handles. Small notch in blade for wire stripping. Cutting length 45 mm. S = serrated version.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Length | 130 mm |
| Blade length | 45 mm |
| Material | plastic (finger loops) |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
- Delivery usually within ( 14 ) days
