ROTHENBERGER WIDE JAW WRENCH 6IN 70459


Wide Jaw Wrenches with jaw protectors

References
rothenberger:70459
rubix:2574241
brand logo
brand logo
Technical specifications
Opening34
Length150 mm

Product details : ROTHENBERGER WIDE JAW WRENCH 6IN 70459


Wide Jaw wrench with protective jaw covers for chrome fittings, available in 6", 8", 10". Made in chrome vanadium steel with laser etched size adjustment, soft grip handles and plastic replaceable jaw protectors. 6" opens to 34mm, 8" opens to 38mm, 10" opens to 50mm.

Technical specifications


Attributes
Opening34
Length150 mm
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
  • Usually arrives within 14 working days