References
Festo:GRM-M5
Rubix:391A2142
Manufacturer :6444
EAN:4052568019839




Technical specifications
| Material/finishing | steel |
|---|---|
| Threading diameter | 5 mm |
| For screws | m5 |
Documents
Product details : FESTO 6444 HEX NUT
Hex Nut GRM-M5 For front panel Mounting of one-way flow control valves GR, GRO.
Technical specifications
Attributes
| Material/finishing | steel |
|---|---|
| Threading diameter | 5 mm |
| For screws | m5 |
| Type | hex nut grm-m5 6444 |
| Wrench | 14 |
| Thread-cutting pitch | 1 mm |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- Delivery usually within ( 6 ) days