Wheel Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 60 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 60 mm |
Grain | Fine |
Holder material | Steel |
Wire diameter | 0.2 mm |
Speed | 15000 rpm |
Width | 15 mm |
Diameter | 60 mm |
Wire | Steel |
Use | Cleaning;Derusting;Smoothing;Cleaning of Weld Seams;Light Deburring and Removal of Corrosion and Paint |
Usually arrives within 14 working days