OSBORN 0002504161 ROTARY BRUSH 50 X 10 X 6MM SWG 30
Circular brush/rod 70 x thickness 18 x corrugated steel 0.30 (T = 15)
See technical informationReferences
Osborn:0002-504.161
Rubix:80537575
Manufacturer :0002504161
EAN:4060246006811

Product details : OSBORN 0002504161 ROTARY BRUSH 50 X 10 X 6MM SWG 30
B.tool d70x18 s6 ac.ond.030
Machining brush D70x18 rod 6 steel wire 0.30 corrugated T15
Machining brush D70x18 rod 6 steel wire 0.30 corrugated T15
Strengths
Medium density filling.
Applications
For light and medium applications, on homogeneous shiny surfaces. Ideal in places that are difficult to access. Carding, deburring, removal of lacquer and slag, descaling, debuffing, cleaning.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x51x45 mm |
|---|---|
| Logistic Weight | 74,37 g |
| Rod diameter | 6 mm |
| Brush diameter | 50 mm |
| Holder material | steel |
| Wire diameter | 0.3 mm |
| Speed | 15000 rpm |
| Width | 10 mm |
| Wire | steel |
| Use | power drills and high-speed machines |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- In stock: Next day delivery













