Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
Wire Ferrules
References
knipex:
97 99 350
rubix:
388A4209
ean:
4003773076513
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799350 WIRE FERRULES INSULATED 200X
Insertion Funnel is made of Polypropylene and is heat resistant up to 105 Deg. C, Material: E-Copper, Surface electro tinned,Minimum Coating Thickness 3μm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799375 TWIN WIRE FERRULES 00X
KNIPEX 979025 CRIMP ASSORTMENTS 265MM
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X