Withdrawal sleeve
Inner diameter | 55 mm |
---|---|
Male thread | M65x2 |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x65x65 mm |
---|---|
Logistic Weight | 195 g |
Inner diameter | 55 mm |
Male thread | M65x2 |
Width | 40 mm |
Series | AH |
Material | Steel |
Outer diameter | 65 mm |
Usually arrives within 14 working days