References
Bahco:1-160-12-3-0
Rubix:401A4661
EAN:7314150292059

Documents
Product details : BAHCO 1-160-12-3-0 12 SQUARE FILECUT 3
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 285 g |
|---|---|
| Shape | square |
| Length | 300 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 300x12 mm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Delivery usually within ( 14 ) days
