FACOM DRD.B200EMA HALF RND FILE BSTD 200MM HANDL
DRD.BEMA - Semi-round bastard files
See technical informationReferences
Facom:DRD.B200EMA
Rubix:395A5239
EAN:3148518601238



Product details : FACOM DRD.B200EMA HALF RND FILE BSTD 200MM HANDL
DRD.BEMA - Semi-round bastard files
- Semi-round hand files.
- Semi-round double size.
- Double size face
- Ergonomic handle in plastic resistant to workshop solvents.
- Standard: NFE 75- 001, NFE 75- 002. Model DRD.B200EMA. Number of pieces: 1.
- Semi-round hand files.
- Semi-round double size.
- Double size face
- Ergonomic handle in plastic resistant to workshop solvents.
- Standard: NFE 75- 001, NFE 75- 002. Model DRD.B200EMA. Number of pieces: 1.
Applications
Recommended for steel, cast iron, brass and hard plastics roughing work.
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x28x25 mm |
| Package weight | 181 g |
| Shape | half-round |
| Length | 200 mm |
| Handle | with |
| Type of cut | - double size. |
| Section | 6x21 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Delivery usually within ( 14 ) days
