113A. C-chromed keys with knurled wheel
Opening | 62 |
---|---|
Length | 612 mm |
Logistic Weight | 2860 g |
---|---|
Packaged dimensions (D x W x H) | 635x150x35 mm |
Package weight | 2900 g |
Opening | 62 |
Length | 612 mm |
Weight | 3495 g |
Finishing | Chromed |
Type | Adjustable wrench |
Usually arrives within 14 working days