440-Metric combination wrenches
Opening | 6 |
---|---|
Length | 115 mm |
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 115x16x7 mm |
Package weight | 21 g |
Opening | 6 |
Length | 115 mm |
Weight | 20 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days