References
Honeywell:1010950
Rubix:9322922
EAN:7312550109502


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : HONEYWELL 1010950 XC BLUE CLEAR HC SPECTACLE
Minimizes the risk of particle intrusion. Adjustable temple length and pantoscopic adjustment. Flexible nose bridge. Polycarbonate lenses. Standard EN 166.
Strengths
Adjustment of pantoscopic angle and temple length to ensure optimum adjustment, perfectly filling the gaps. MMT-Multi-Material Technology® is used for better comfort. The front bar is coated on its full length with a flexible, shock-absorbing and anti-slip elastomer RX insert for XC glasses. A solution that allows eyeglass wearers to benefit from the advantages of optimized comfort and protection provided by the XC compared to traditional solutions. The corrective lenses are also protected by the XC lenses against any risk of scratching.
Applications
General use and impact protection (45 m/s). Mechanical work (grinding. shooting. milling).
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | blue |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- In stock: Next day delivery