TAMLITE XCSF10NW XCITE 10W LED SLIM FLOOD BLACK FINISH (H)130 MM X (W)
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF10NW
Rubix:234A6528

Documents
Product details : TAMLITE XCSF10NW XCITE 10W LED SLIM FLOOD BLACK FINISH (H)130 MM X (W)
XCITE 10W LED slim Flood Black Finish (H)130 mm x (W)110 mm x (D)40 mm
Technical specifications
Attributes
| Luminance | 800 lm |
|---|---|
| Power | 10 W |
Show UNSPSC/ECL@SS
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
- Delivery usually within ( 3 ) days
