Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ESC206 BEARING UNIT
Insert bearing with eccentric clamping ring SNR ESC206, Outer diameter: 30 mm | Inner diameter: 62 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ESC206
rubix:
205A2274
ean:
3413529510993
Technical specifications
Inner diameter
62
mm
Outer diameter
30
mm
Width
35.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ESC206 BEARING UNIT
Technical specifications
Attributes
Inner diameter
62
mm
Outer diameter
30
mm
Width
35.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.49
excl. VAT
/
Each
£
24.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring SNR EX20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NTN AELS206D1NW3
Insert bearing with eccentric clamping ring SKF YET 205-100, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX215G2T04, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR EX312G2, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 79.4 mm
Insert bearing with eccentric clamping ring INA GE55-XL-KTT-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring INA GRAE25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring NTN UELS206LD1N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR CEX205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring RHP 1020-3/4GHLT, Outer diameter: 47 mm | Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring SNR SES209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ESC204, Outer diameter: 20 mm | Inner diameter: 47 mm | Width: 30.9 mm