References
INA:NATV12
Rubix:100A1734
Manufacturer :0005814100000
EAN:4012802422207

Product details : INA NATV12 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV, full complement needle roller set, with axial guidance, gap seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x32x32 mm |
|---|---|
| Logistic Weight | 73 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Cage | polyamide |
| Reference speed | 1800 rpm |
| Basic dynamic load, radial - Cr | 9700 N |
| Basic static load, radial - C0r | 15900 N |
Show UNSPSC/ECL@SS
£ 86.15 excl. VAT
/ Each
£ 103.38 incl. VAT
- Delivery usually within ( 7 ) days
