NTN NATV6/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV6/3AS
See technical informationSee documentsReferences
NTN:NATV6/3AS
Rubix:205A5457
EAN:4547359011661



Documents
Product details : NTN NATV6/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x12 mm |
|---|---|
| Logistic Weight | 26 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 7450 N |
| Basic static load, radial - C0r | 11700 N |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 3 ) days
