NTN - Needle Roller Bearing - NATV5XLL/3AS
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 16x16x12 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natv |
Material | steel |
Basic static load, radial - C0r | 9350 N |
Basic dynamic load, radial - Cr | 6500 N |
Usually arrives within 14 working days