INA RSTO40 SINGLE ROW YOKE TYPE TRACK ROLLER

Yoke type track roller

See technical information
References
INA:RSTO40
Rubix:100A2486
Manufacturer :0000543210000
EAN:4012801605496
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width19.8 mm
See all Specifications

Product details : INA RSTO40 SINGLE ROW YOKE TYPE TRACK ROLLER


Yoke type track rollers RSTO, without axial guidance, outer ring without ribs

Technical specifications


Attributes
Logistics dimensions (L x W x H)19,8x80x80 mm
Logistic Weight440 g
Inner diameter50 mm
Outer diameter80 mm
Width19.8 mm
Sealingopen
Bearing Clearancecn
Seriesrsto
Basic dynamic load, radial - Cr23700 N
Basic static load, radial - C0r40000 N
Show UNSPSC/ECL@SS
£ 176.86 excl. VAT
/ Each
£ 212.23 incl. VAT
  • Usually arrives within 14 working days