References
INA:KRV32-PP-A-NMT
Rubix:238A1025
Manufacturer :0055917910078
EAN:4054362448488

Product details : INA KRV32-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x12x12 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 12 mm |
| Width | 40 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 32 mm |
| Series | krv..-pp-a |
| Material | steel |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 16300 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 46.85 excl. VAT
/ Each
£ 56.22 incl. VAT
- Delivery usually within ( 7 ) days
