NTN KR52 NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, with cage, screwdriver slot, hole in shaft, crowned outer ring
See technical informationReferences
NTN:KR52
Rubix:205A4673
EAN:4547359091496



Product details : NTN KR52 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Weight | 461 kg |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 42.92 excl. VAT
/ Each
£ 51.50 incl. VAT
- Usually arrives within 14 working days
