NTN NUTR207X/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR207X/3AS
See technical informationSee documentsReferences
NTN:NUTR207X/3AS
Rubix:205A7062
EAN:4547359009439

Documents
Product details : NTN NUTR207X/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x29x72 mm |
|---|---|
| Logistic Weight | 651 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 62000 N |
| Basic static load, radial - C0r | 85500 N |
Show UNSPSC/ECL@SS
£ 47.43 excl. VAT
/ Each
£ 56.92 incl. VAT
- Usually arrives within 14 working days
