SKF NATR 17 PP SUPPORT ROLLER 17X40X21MM
Support rollers (Yoke-type track rollers)
See technical informationReferences
Superseded Ref:NATR 17 PPA
SKF:NATR 17 PP
Rubix:245A9084
EAN:07316570059342

Product details : SKF NATR 17 PP SUPPORT ROLLER 17X40X21MM
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr 17 pp |
| Material | bearing steel |
| Weight | 0.147 kg |
| Reference speed | 3200 rpm |
| Basic dynamic load, radial - Cr | 12500 N |
| Basic static load, radial - C0r | 15000 N |
Show UNSPSC/ECL@SS
£ 54.74 excl. VAT
/ Each
£ 65.69 incl. VAT
- Delivery usually within ( 3 ) days
