Support rollers (Yoke-type track rollers)
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x40x40 mm |
---|---|
Logistic Weight | 145 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 21 mm |
Sealing | open |
Bearing Clearance | cn |
Series | natv |
Material | bearing steel |
Usually arrives within 14 working days