References
INA:NA2201-2RSR
Rubix:100A1550
Manufacturer :0000276180000
EAN:4012801175050

Product details : INA NA2201-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x32 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Material | steel |
| Cage | steel |
| Reference speed | 4700 rpm |
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ Each
£ 117.12 incl. VAT
- Delivery usually within ( 7 ) days
