NTN - Needle Roller Bearing - NA2200XLL/3AS
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 30x30x14 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 7550 N |
Usually arrives within 14 working days