Yoke type track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x47x47 mm |
---|---|
Logistic Weight | 220 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR..-A |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 22000 N |
Usually arrives within 14 working days