Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x90x90 mm |
---|---|
Logistic Weight | 1129 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 1600 rpm |
Usually arrives within 14 working days