References
INA:RNA2206-2RSR
Rubix:100A5164
Manufacturer :0000273160000
EAN:4012802692426

Product details : INA RNA2206-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 279 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 19.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
Show UNSPSC/ECL@SS
£ 168.07 excl. VAT
/ Each
£ 201.68 incl. VAT
- Delivery usually within ( 7 ) days
