Yoke type track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x32x32 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 4500 rpm |
Basic static load, radial - C0r | 9200 N |
Basic dynamic load, radial - Cr | 7000 N |
In stock: Next day delivery