References
INA:NUTR25-X-A
Rubix:100A5174
Manufacturer :0069310060000
EAN:4047643190695

Product details : INA NUTR25-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 4200 rpm |
| Basic dynamic load, radial - Cr | 29000 N |
| Basic static load, radial - C0r | 41500 N |
Show UNSPSC/ECL@SS
£ 176.41 excl. VAT
/ Each
£ 211.69 incl. VAT
- Delivery usually within ( 7 ) days
