Yoke type track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 10x19x19 mm |
---|---|
Logistic Weight | 16,62 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Cage | polyamide |
Usually arrives within 14 working days