Track roller NA
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x42x42 mm |
---|---|
Logistic Weight | 92,2 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Usually arrives within 14 working days