NTN NATR5X NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR5X
See technical informationSee documentsReferences
NTN:NATR5X
Rubix:205A5412
EAN:4547359008920

Documents
Product details : NTN NATR5X NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x12 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 4050 N |
| Basic static load, radial - C0r | 4200 N |
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
- Delivery usually within ( 3 ) days
