Yoke type track roller
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x100x100 mm |
---|---|
Logistic Weight | 1388 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR..-A |
Reference speed | 1400 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 73000 N |
In stock: Next day delivery