References
SKF:NATR 15
Rubix:106A3056
Manufacturer :12867
EAN:7316577104953

Product details : SKF TRACK ROLLER BEARING NATR 15
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied ready-to-mount. A narrow gap between the outer ring and the pressed-on flange rings forms a gap-type seal. The inner ring contains a lubrication hole to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 9.52 N |
| Basic static load, radial - C0r | 11.2 N |
Show UNSPSC/ECL@SS
£ 52.49 excl. VAT
/ Each
£ 62.99 incl. VAT
- Delivery usually within ( 3 ) days
