References
INA:NATR17
Rubix:132A6971
Manufacturer :0000319250000
EAN:4012802449273

Product details : INA TRACK ROLLER BEARING NATR17
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic dynamic load, radial - Cr | 10900 N |
| Basic static load, radial - C0r | 16000 N |
Show UNSPSC/ECL@SS
£ 93.63 excl. VAT
/ Each
£ 112.36 incl. VAT
- In stock: Next day delivery
