Yoke type track roller
Inner diameter | 14 mm |
---|---|
Outer diameter | 30 mm |
Width | 11.8 mm |
Logistics dimensions (L x W x H) | 12x30x30 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 14 mm |
Outer diameter | 30 mm |
Width | 11.8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RSTO |
Material | Steel |
Basic static load, radial - C0r | 9900 N |
Basic dynamic load, radial - Cr | 8800 N |
Usually arrives within 14 working days