References
INA:RSTO15
Rubix:100A5163
Manufacturer :0000542590000
EAN:4012801181549

Product details : INA RSTO15 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x35x35 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 11.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Basic dynamic load, radial - Cr | 9100 N |
| Basic static load, radial - C0r | 11100 N |
Show UNSPSC/ECL@SS
£ 74.86 excl. VAT
/ Each
£ 89.83 incl. VAT
- Delivery usually within ( 7 ) days
