References
INA:RSTO5-X-TV
Rubix:238A2964
Manufacturer :0001623290000
EAN:4012802717143

Product details : INA RSTO5-X-TV SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x16x16 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 7 mm |
| Outer diameter | 16 mm |
| Width | 7.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Cage | polyamide |
| Basic dynamic load, radial - Cr | 2550 N |
| Basic static load, radial - C0r | 2650 N |
Show UNSPSC/ECL@SS
£ 107.00 excl. VAT
/ 10 pieces
£ 128.40 incl. VAT
- Delivery usually within ( 7 ) days
