Yoke type track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x72x72 mm |
---|---|
Logistic Weight | 630 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 29 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 2100 rpm |
Basic static load, radial - C0r | 65000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days