Support rollers (Yoke-type track rollers)
Inner diameter | 7 mm |
---|---|
Outer diameter | 16 mm |
Width | 7.8 mm |
Logistics dimensions (L x W x H) | 7,8x16x16 mm |
---|---|
Logistic Weight | 8,5 g |
Inner diameter | 7 mm |
Outer diameter | 16 mm |
Width | 7.8 mm |
Sealing | open |
Bearing Clearance | cn |
Series | rsto |
Material | bearing steel |
Cage | polyamide |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 2500 N |
Basic dynamic load, radial - Cr | 2510 N |
Usually arrives within 14 working days