References
INA:LR5207-2Z
Rubix:105A7990
Manufacturer :0008234650000
EAN:4012802781304

Documents
Product details : INA YOKE TRACK ROLLER LR5207KDDU
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x80x80 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52 |
| Material | glass-fibre reinforced polyamide pa66 (cage) |
| Reference speed | 4650 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 215.85 excl. VAT
/ Each
£ 259.02 incl. VAT
- Usually arrives within 14 working days
