Yoke type track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x72x72 mm |
---|---|
Logistic Weight | 441 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 20 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Basic static load, radial - C0r | 41000 N |
Basic dynamic load, radial - Cr | 25000 N |
Usually arrives within 14 working days